10Gbase-Sr Sfp+ Transceiver (2-Pack) For U Fiber - Uf-Mm-10G
- Mfr # UF-MM-10G-AX
- Zoro # G3496627
product price:Â
$
91.49
/pk of 2, $45.75/ea
Key Features
Standards
MSA Compliant
Features
Environmentally Friendly
Connector Type
LC
Network Technology
10GBase-SR
Interface Details
1 x LC 10GBase-SR Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UF-MM-10G-AX
- Zoro #
- G3496627
- UPC #
- 841280137679
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Connector Type
- LC
- Network Technology
- 10GBase-SR
- Interface Details
- 1 x LC 10GBase-SR Network
- Type
- SFP+
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet
- Total Number of Ports
- 1
- Single Mode/Multi-Mode
- Multi-Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.