10GBASE-SR SFP+ TRANSCEIVER 8-PACK FOR BROCADE - XBR-00018
Mfr # XBR-000181-AX
Zoro # G910924998
product price: $1,093.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Application
Optical Network
Interfaces/Ports Details
(1) 10GBase-SR Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XBR-000181-AX
Zoro #
G910924998
UPC #
840177851049
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Application
Optical Network
Interfaces/Ports Details
(1) 10GBase-SR Network
Compatibility
MSA Compliant
Number of Ports
1
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.