10GBASE-SR SFP+ TRANSCEIVER FOR ALLIED TELESIS - AT-SP10SR - TAA COMPLIANT
Mfr # AXG97344
Zoro # G110924866
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.30 km
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97344
Zoro #
G110924866
UPC #
-
Country of Origin
United States
Details
Application
Optical Network
Item
SFP+ Transceiver
Number of Ports
1
Fiber Optic Mode
Multi-mode
Max. Distance Supported
0.30 km
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Connector Type
LC
Standards
TAA Compliant
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.