Shop AXIOM
See all product information
Create Account
10GBASE-SR SFP+ TRANSCEIVER FOR AVAGO - AFBR-709SMZ - TAA COMPLIAN
- Mfr # AXG93773
- Zoro # G010924997
product price:Â
$
81.19
/ea
Key Features
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.30 km
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG93773
- Zoro #
- G010924997
- UPC #
- 840177863059
- Country of Origin
- Taiwan, Province of China
Details
- Application
- Optical Network
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Max. Distance Supported
- 0.30 km
- Media Type Supported
- Optical Fiber
- Green Environmental Attribute
- Environmentally Friendly
- Network Technology
- 10GBase-SR
- Item
- SFP+ Transceiver
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Standards
- TAA Compliant
- Connector Type
- LC
- Fiber Optic Mode
- Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.