10Gbase-Sr Sfp+ Transceiver For Cisco - Sfp-10G-Sr - Taa

  • Mfr # AXG92084
  • Zoro # G3410387
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG92084
Zoro #
G3410387
UPC #
845282079463
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Item
SFP+
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBASE-SR Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews