Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-SR SFP+ TRANSCEIVER FOR CITRIX - 3001400-E4

  • Mfr # 3001400-E4-AX

  • Zoro # G710924938


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001400-E4-AX
Zoro #
G710924938
UPC #
840177844157
Country of Origin
China

Details

Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Item
SFP+ Transceiver
Interfaces/Ports Details
(1) LC 10GBase-SR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.