10Gbase-Sr Sfp+ Transceiver For Dell - 407-Bbef
- Mfr # 407-BBEF-AX
- Zoro # G0936587
product price:Â
$
71.29
/ea
Key Features
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Fiber Optic Cable Standard
850 nm
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407-BBEF-AX
- Zoro #
- G0936587
- UPC #
- 8412801007874
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
- Fiber Optic Cable Standard
- 850 nm
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 10 Gigabit Ethernet
- Compatibility
- MSA Compliant
- Network Technology
- 10GBase-SR
- Connector Type
- LC
- Item
- SFP+
- Max. Data Transfer Rate
- 10 Gbit/s
- Fiber Optic Mode
- Multi-mode
- Max. Distance Supported
- 984.25 ft
- Number of Ports
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.