10Gbase-Sr Sfp+ Transceiver For Dell - 407-Bbok

  • Mfr # 407-BBOK-AX
  • Zoro # G0942491
product price: 
$
63.69
/ea

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Network Technology
10GBase-SR
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
407-BBOK-AX
Zoro #
G0942491
UPC #
841280111501
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Compatibility
MSA Compliant
Network Technology
10GBase-SR
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Number of Ports
1
Item
SFP+
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews