Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-SR SFP+ TRANSCEIVER FOR DELL - 407-BCBN

  • Mfr # 407-BCBN-AX

  • Zoro # G110925085


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-SR
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCBN-AX
Zoro #
G110925085
UPC #
841280190056
Country of Origin
China

Details

Network Technology
10GBase-SR
Application
Data Networking
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.