10GBASE-SR SFP+ TRANSCEIVER FOR DELL NETWORK
Mfr # AXG95589
Zoro # G610924915
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Routers, Switches, MSA Compliant .
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG95589
Zoro #
G610924915
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Routers, Switches, MSA Compliant .
Max. Distance Supported
0.30 km
Item
SFP+ Transceiver
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Standards
TAA Compliant
Network Technology
10GBase-SR
Number of Ports
1
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.