10Gbase-Sr Sfp+ Transceiver For Endace - Txr-10G-850-Mm-Sfp+

  • Mfr # TXR-10G-850-MM-SFP+-AX
  • Zoro # G1866703
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TXR-10G-850-MM-SFP+-AX
Zoro #
G1866703
UPC #
841280195402
Country of Origin
Unknown

Details

Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-SR
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews