10Gbase-Sr Sfp+ Transceiver For Fortinet - Fg-Tran-Sfp+Sr
- Mfr # FG-TRAN-SFP+SR-AX
- Zoro # G1864938
product price:Â
$
83.19
/ea
Key Features
Application
Data Networking
Type
XFP
Fiber Optic Cable Standard
62.5/125 µm
Media Type Supported
Optical Fiber
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG-TRAN-SFP+SR-AX
- Zoro #
- G1864938
- UPC #
- 841280163944
- Country of Origin
- Unknown
Details
- Application
- Data Networking
- Type
- XFP
- Fiber Optic Cable Standard
- 62.5/125 µm
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) 10GBase-SR
- Network Technology
- 10GBase-SR
- Ethernet Technology
- 10 Gigabit Ethernet
- Compatibility
- MSA Compliant
- Fiber Optic Mode
- Multi-mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.