10GBASE-SR SFP+ TRANSCEIVER FOR FORTINET - FN-TRAN-SFP+SR - TAA COMPLIAN

  • Mfr # AXG100495

  • Zoro # G610924854


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100495
Zoro #
G610924854
UPC #
840177863349
Country of Origin
China

Details

Item
SFP+ Transceiver
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.30 km
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.