10Gbase-Sr Sfp+ Transceiver For Ibm No 49Y4216

  • Mfr # 49Y4216-AX
  • Zoro # G0937147
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Compatibility
MSA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49Y4216-AX
Zoro #
G0937147
UPC #
845282077452
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Item
SFP+
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews