Shop AXIOM
See all product information
Create Account
10Gbase-Sr Sfp+ Transceiver For Intel - E10Gsfpsrx
- Mfr # E10GSFPSRX-AX
- Zoro # G1847864
product price:Â
$
80.39
/ea
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E10GSFPSRX-AX
- Zoro #
- G1847864
- UPC #
- 841280182983
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
- Fiber Optic Mode
- Multi-mode
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Network Technology
- 1000Base-SX, 10GBase-SR
- Item
- SFP+
- Connector Type
- LC
- Compatibility
- MSA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.