10GBASE-SR SFP+ TRANSCEIVER FOR MERAKI - MA-SFP-10GB-SR - TAA COMPLIANT

  • Mfr # AXG93495

  • Zoro # G210924919


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10GBase-SR
Compatibility
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG93495
Zoro #
G210924919
UPC #
840177848292
Country of Origin
United States

Details

Network Technology
10GBase-SR
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR Network
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.