Shop AXIOM
See all product information
Create Account
10Gbase-Sr Sfp+ Transceiver For Palo Alto - Pan-Sfp-Plus-Sr -
- Mfr # AXG93296
- Zoro # G3507407
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant; TAA Compliant
Features
Environmentally Friendly
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG93296
- Zoro #
- G3507407
- UPC #
- 841280141669
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant; TAA Compliant
- Features
- Environmentally Friendly
- Network Technology
- 10GBase-SR
- Ethernet Technology
- 10 Gigabit Ethernet
- Single Mode/Multi-Mode
- Multi-Mode
- Type
- SFP+
- Total Number of Ports
- 1
- Connector Type
- LC
- Interface Details
- 1 x LC 10GBase-SR Network
- Media Type Supported
- Optical Fiber
- Item
- Transceiver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.