Shop AXIOM
See all product information
Create Account
10GBASE-SR SFP+ TRANSCEIVER FOR QLOGIC - SFP10-SR-SP - TAA COMPLIAN
- Mfr # AXG99192
- Zoro # G210925244
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG99192
- Zoro #
- G210925244
- UPC #
- 840177854446
- Country of Origin
- China
- Standards
- TAA Compliant
- Fiber Optic Mode
- Multi-mode
- Application
- Data Networking
- Green Environmental Attribute
- Environmentally Friendly
- Number of Ports
- 1
- Item
- SFP+ Transceiver
- Connector Type
- LC
- Network Technology
- 10GBase-SR
- Interfaces/Ports Details
- (1) LC 10GBase-SR Network
- Media Type Supported
- Optical Fiber
- Compatibility
- MSA Compliant
- Ethernet Technology
- 10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.