10Gbase-Sr Sfp+ Transceiver For Sophos - Itfztchxf
- Mfr # ITFZTCHXF-AX
- Zoro # G3500906
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Type
SFP+
Interface Details
1 x LC 10GBase-SR Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITFZTCHXF-AX
- Zoro #
- G3500906
- UPC #
- 841280137983
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Media Type Supported
- Optical Fiber
- Type
- SFP+
- Interface Details
- 1 x LC 10GBase-SR Network
- Ethernet Technology
- 10 Gigabit Ethernet
- Connector Type
- LC
- Total Number of Ports
- 1
- Network Technology
- 10GBase-SR
- Single Mode/Multi-Mode
- Multi-Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.