10GBASE-SR SFP+ TRANSCEIVER FOR UBIQUITI - UACC-OM-MM-10G-D
Mfr # UACC-OM-MM-10G-D-AX
Zoro # G410925198
product price:Â $46.19
/eaKey Features
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UACC-OM-MM-10G-D-AX
Zoro #
G410925198
UPC #
840177862243
Country of Origin
China
Details
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Connector Type
LC
Compatibility
Routers, Switches, MSA Compliant .
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.30 km
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Item
SFP+ Transceiver
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.