Zoro Homepage

10GBASE-SR SFP+ TRANSCEIVER MMF, LC, 400M, 850NM

  • Mfr # MM850-PLUS-AX

  • Zoro # G510924619


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM850-PLUS-AX
Zoro #
G510924619
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Ethernet Technology
10 Gigabit Ethernet
Application
Optical Network
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-SR Network
Network Technology
10GBase-SR
Item
SFP+ Transceiver
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.