10GBASE-SR SFP+ TRANSCEIVER - TAA COMPLIANT
Mfr # AXG100854
Zoro # G710924747
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100854
Zoro #
G710924747
UPC #
840177846830
Country of Origin
United States
Details
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.