10Gbase-Sr X2 Transceiver For Cisco - X2-10Gb-Sr - Taa Compliant

  • Mfr # AXG91637
  • Zoro # G3388020
product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) SC 10GBASE-SR Network
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXG91637
Zoro #
G3388020
UPC #
845282079715
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) SC 10GBASE-SR Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Type
X2
Fiber Optic Mode
Multi-mode
Number of Ports
1
Connector Type
SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews