Zoro Homepage

10GBASE-SR XFP FOR CIENA

  • Mfr # 130-4901-900-AX

  • Zoro # G010925024


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130-4901-900-AX
Zoro #
G010925024
UPC #
841280194863
Country of Origin
China

Details

Number of Ports
1
Item
XFP Transceiver
Compatibility
MSA Compliant
Connector Type
LC
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
10GBase-SR
Max. Distance Supported
0.30 km
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.