Zoro Homepage

10GBASE-SR XFP FOR PERLE

  • Mfr # PXFP-10GD-M2LC008-AX

  • Zoro # G410924740


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-SR Network
Application
Optical Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXFP-10GD-M2LC008-AX
Zoro #
G410924740
UPC #
840177842177
Country of Origin
China

Details

Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Item
XFP Transceiver
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-SR Network
Application
Optical Network
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.