Shop AXIOM
See all product information
Create Account
10Gbase-Sr Xfp Transceiver For Ibm No 45W2810
- Mfr # 45W2810-AX
- Zoro # G0935290
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Type
XFP
Interfaces/Ports Details
(1) LC 10GBASE-SR Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45W2810-AX
- Zoro #
- G0935290
- UPC #
- 845282078886
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Number of Ports
- 1
- Type
- XFP
- Interfaces/Ports Details
- (1) LC 10GBASE-SR Network
- Fiber Optic Mode
- Multi-mode
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Compatibility
- MSA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.