10GBASE-SR/1000BASE-SX DUAL RATE SFP+ TRANSCEIVER - SFP10GSRMFIN-AX TAA COMP
Mfr # AXG96176
Zoro # G110924897
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96176
Zoro #
G110924897
UPC #
840177857041
Country of Origin
Taiwan, Province of China
Details
Media Type Supported
Optical Fiber
Number of Ports
1
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Connector Type
LC
Max. Distance Supported
0.40 km
Application
Data Networking
Compatibility
Routers, Switches, MSA Compliant .
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 10GBASE-SR/1000BASE-SX Network
Ethernet Technology
10 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.