10GBASE-SR/1000BASE-SX SFP+ TRANSCEIVER FOR CITRIX - 853-00020-01
Mfr # 853-00020-01-AX
Zoro # G510924633
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
853-00020-01-AX
Zoro #
G510924633
UPC #
840177852916
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Compatibility
MSA Compliant
Connector Type
LC
Fiber Optic Mode
Multi-mode
Application
Data Networking
Ethernet Technology
10 Gigabit Ethernet
Network Technology
1000Base-SX
Item
SFP+ Transceiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.