10GBASE-SR/1000BASE-SX SFP+ TRANSCEIVER FOR DELL - 407-BBVK - TAA COMPLIAN
Mfr # AXG100110
Zoro # G710925010
product price: $78.25
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Interfaces/Ports Details
(1) 10GBase-SR Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG100110
Zoro #
G710925010
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Application
Optical Network
Interfaces/Ports Details
(1) 10GBase-SR Network
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Standards
TAA Compliant
Number of Ports
1
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.