10GBASE-SR/1000BASE-SX SFP+ TRANSCEIVER FOR UBIQUITI - SFP-10G1-SR-U

  • Mfr # SFP-10G1-SR-UB-AX

  • Zoro # G410924931


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.30 km
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 10GBASE-SR/1000BASE-SX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G1-SR-UB-AX
Zoro #
G410924931
UPC #
840177861925
Country of Origin
China

Details

Item
SFP+ Transceiver
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.30 km
Network Technology
1000Base-SX
Interfaces/Ports Details
(1) LC 10GBASE-SR/1000BASE-SX Network
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.