Zoro Homepage

10GBASE-T INDUSTRIAL TEMP SFP+ TRANSCEIVER -

  • Mfr # SFP-10GBASE-TI-AX

  • Zoro # G410925037


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Connector Type
RJ-45
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-TI-AX
Zoro #
G410925037
UPC #
840177840562
Country of Origin
China

Details

Application
Data Networking
Connector Type
RJ-45
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Compatibility
MSA Compliant
Network Technology
10GBase-T
Item
SFP+ Transceiver
Fiber Optic Mode
Single-mode
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.