10GBASE-T SFP+ FOR DELL
Mfr # 407-BCVF-AX
Zoro # G510924756
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Media Type Supported
Twisted Pair
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BCVF-AX
Zoro #
G510924756
UPC #
840177886430
Country of Origin
China
Details
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Media Type Supported
Twisted Pair
Application
Data Networking
Connector Type
RJ-45
Number of Ports
1
Max. Distance Supported
0.03 km
Network Technology
10GBase-T
Item
SFP+ Transceiver
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.