Zoro Homepage

10GBASE-T SFP+ TRANSCEIVER FOR ARUBA -JL563A

  • Mfr # JL563A-AX

  • Zoro # G110924781


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-T Network
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL563A-AX
Zoro #
G110924781
UPC #
-
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) 10GBase-T Network
Item
SFP+ Module
Application
Data Networking
Compatibility
MSA Compliant
Network Technology
10GBase-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.