10Gbase-T Sfp+ Transceiver For Brocade - 10G-Sfpp-T

  • Mfr # 10G-SFPP-T-AX
  • Zoro # G0942640
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Network Technology
10GBase-T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10G-SFPP-T-AX
Zoro #
G0942640
UPC #
841280127311
Country of Origin
Unknown
Features
Environmentally Friendly
Application
Data Networking
Media Type Supported
Twisted Pair
Item
SFP+
Compatibility
MSA Compliant
Network Technology
10GBase-T
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews