Zoro Homepage

10GBASE-T SFP+ TRANSCEIVER FOR D-LINK - DEM-410

  • Mfr # DEM-410T-AX

  • Zoro # G310925281


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM-410T-AX
Zoro #
G310925281
UPC #
840177850479
Country of Origin
China

Details

Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network LAN
Network Technology
10GBase-T
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Item
SFP+ Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.