Zoro Homepage

10GBASE-T SFP+ TRANSCEIVER FOR DELL - 407-BBWL

  • Mfr # 407-BBWT-AX

  • Zoro # G210924728


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) Rj-45 10GBase-T LAN
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBWT-AX
Zoro #
G210924728
UPC #
840177853890
Country of Origin
China

Details

Interfaces/Ports Details
(1) Rj-45 10GBase-T LAN
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Application
Data Networking
Item
SFP+ Transceiver
Connector Type
RJ-45
Compatibility
MSA Compliant
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.