Shop AXIOM

10Gbase-T Sfp+ Transceiver For Dell - 407-Bbwl - Taa Compliant

  • Mfr # AXG97882
  • Zoro # G0943672

product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Standards
MSA Compliant; TAA Compliant
Features
Environmentally Friendly
Application
Data Networking
Total Number of Ports
1
Interface Details
1 x RJ-45 10GBase-T LAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXG97882
Zoro #
G0943672
UPC #
841280182112
Country of Origin
Unknown
Standards
MSA Compliant; TAA Compliant
Features
Environmentally Friendly
Application
Data Networking
Total Number of Ports
1
Interface Details
1 x RJ-45 10GBase-T LAN
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Type
SFP+
Network Technology
10GBase-T
Connector Type
RJ-45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.