10GBASE-T SFP+ TRANSCEIVER FOR DELL - 407-BCFM
Mfr # 407-BCFM-AX
Zoro # G910924738
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Compatibility
MSA Compliant
Network Technology
10GBase-T
Connector Type
RJ-45
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407-BCFM-AX
Zoro #
G910924738
UPC #
840177838590
Country of Origin
China
Details
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Compatibility
MSA Compliant
Network Technology
10GBase-T
Item
SFP+ Transceiver
Connector Type
RJ-45
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Number of Ports
1
Media Type Supported
Twisted Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.