Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-T SFP+ TRANSCEIVER FOR GIGAMON - SFP-531T

  • Mfr # SFP-531T-AX

  • Zoro # G110924644


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Compatibility
MSA Compliant, Cisco Catalyst 8500L Series Edge Platforms, Cisco Catalyst 9300L Series Platforms
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-531T-AX
Zoro #
G110924644
UPC #
840177852855
Country of Origin
China

Details

Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Compatibility
MSA Compliant, Cisco Catalyst 8500L Series Edge Platforms, Cisco Catalyst 9300L Series Platforms
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Connector Type
RJ-45
Item
SFP+ Transceiver
Application
Data Networking
Number of Ports
1
Network Technology
10GBase-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.