Zoro Homepage

10GBASE-T SFP+ TRANSCEIVER FOR HP - JD092B-

  • Mfr # JD092B-T-AX

  • Zoro # G610924847


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-T Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD092B-T-AX
Zoro #
G610924847
UPC #
840177850448
Country of Origin
China

Details

Ethernet Technology
10 Gigabit Ethernet
Application
Data Networking
Number of Ports
1
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 10GBase-T Network
Network Technology
10GBase-T
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.