10Gbase-T Sfp+ Transceiver For Intel - E10Gsfpt

  • Mfr # E10GSFPT-AX
  • Zoro # G1843378
product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Standards
MSA Compliant
Application
Data Networking
Connector Type
RJ-45
Total Number of Ports
1
Cable Type
Category 7; Category 6a; Category 6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E10GSFPT-AX
Zoro #
G1843378
UPC #
841280185793
Country of Origin
Unknown
Standards
MSA Compliant
Application
Data Networking
Connector Type
RJ-45
Total Number of Ports
1
Item
Transceiver
Cable Type
Category 7; Category 6a; Category 6
Network Technology
10GBase-T
Type
SFP+
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Interface Details
1 x RJ-45 10GBase-T LAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews