10GBASE-T SFP+ TRANSCEIVER FOR JUNIPER - JNP-SFPP-10GE-T
Mfr # JNP-SFPP-10GE-T-AX
Zoro # G210924780
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Network Technology
10GBase-T
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFPP-10GE-T-AX
Zoro #
G210924780
UPC #
840177838699
Country of Origin
China
Details
Item
SFP+ Transceiver
Network Technology
10GBase-T
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
RJ-45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.