10GBASE-T SFP+ TRANSCEIVER FOR JUNIPER - JNP-SFPP-10GE-T - TAA COMPLIAN

  • Mfr # AXG100783

  • Zoro # G810924777


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 10GBase-T Network
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG100783
Zoro #
G810924777
UPC #
840177851407
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 10GBase-T Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-T
Item
SFP+ Transceiver
Media Type Supported
Optical Fiber
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.