10Gbase-T Sfp+ Transceiver For Meraki - Ma-Sfp-10Gb-Tx

  • Mfr # MA-SFP-10GB-TX-AX
  • Zoro # G3537227
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Interface Details
1 x RJ-45 10GBase-T Network
Total Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MA-SFP-10GB-TX-AX
Zoro #
G3537227
UPC #
841280163463
Country of Origin
Unknown
Standards
MSA Compliant
Application
Data Networking
Features
Environmentally Friendly
Interface Details
1 x RJ-45 10GBase-T Network
Total Number of Ports
1
Connector Type
RJ-45
Type
SFP+
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews