10GBASE-T SFP+ TRANSCEIVER FOR NETAPP - X6568-R6-10G-T
Mfr # X6568-R6-10G-T-AX
Zoro # G910925063
product price:Â $250.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Connector Type
RJ-45
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X6568-R6-10G-T-AX
Zoro #
G910925063
UPC #
840177843136
Country of Origin
China
Details
Number of Ports
1
Item
SFP+ Transceiver
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Connector Type
RJ-45
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.