10GBASE-T SFP+ TRANSCEIVER FOR UBIQUITI - UACC-CM-RJ45-10G

  • Mfr # UACC-CM-RJ45-10G-AX

  • Zoro # G210924759


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.03 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UACC-CM-RJ45-10G-AX
Zoro #
G210924759
UPC #
840177853364
Country of Origin
China

Details

Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.03 km
Max. Data Transfer Rate
10 Gbit/s
Number of Ports
1
Application
Data Networking
Connector Type
RJ-45
Item
SFP+ Module
Network Technology
10GBase-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.