10Gbase-T Sfp+ Transceiver For Ubiquiti - Uf-Rj45-10G
- Mfr # UF-RJ45-10G-AX
- Zoro # G1832911
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Connector Type
RJ-45
Type
SFP+
Media Type Supported
Twisted Pair
Interface Details
1 x RJ-45 10GBase-T LAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UF-RJ45-10G-AX
- Zoro #
- G1832911
- UPC #
- 841280184901
- Country of Origin
- Unknown
Details
- Application
- Data Networking
- Connector Type
- RJ-45
- Type
- SFP+
- Media Type Supported
- Twisted Pair
- Interface Details
- 1 x RJ-45 10GBase-T LAN
- Cable Type
- Category 5e; Category 6a
- Ethernet Technology
- 10 Gigabit Ethernet
- Total Number of Ports
- 1
- Network Technology
- 10GBase-T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.