10GBASE-T SFP+ TRANSCEIVER - SFP-10GBASE-T-AX - TAA COMPLIAN
Mfr # AXG98739
Zoro # G410924726
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG98739
Zoro #
G410924726
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Application
Optical Network
Item
SFP+ Module
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network LAN
Network Technology
10GBase-T
Compatibility
MSA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.