Zoro Homepage

10GBASE-USR SFP+ FOR EXTREME

  • Mfr # AXG97154

  • Zoro # G010924751


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBase-USR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG97154
Zoro #
G010924751
UPC #
840177854248
Country of Origin
China

Details

Connector Type
LC
Standards
TAA Compliant
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 10GBase-USR Network
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-USR
Application
Optical Network
Fiber Optic Mode
Multi-mode
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.