10GBASE-ZR SFP+ TRANSCEIVER FOR JUNIPER - EX-SFP-10GE-ZR - TAA COMPLIAN

  • Mfr # AXG92907

  • Zoro # G310924703


product price:  $1,592.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG92907
Zoro #
G310924703
UPC #
840177852275
Country of Origin
Taiwan, Province of China

Details

Item
SFP+ Transceiver
Application
Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-ZR Network
Network Technology
10GBase-ZR
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.